Quoizel

Sophia 2-Light Semi-Flush Mount Ceiling Light in Brushed Nickel

Part #QSPH1716BN  |  Manufacturer Part #SPH1716BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Sophia

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 15 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 100

Width: 16 in