Quoizel

Stephen 100W 3-Light Large Pendant in Vintage Bronze

Part #QTF885CVB  |  Manufacturer Part #TF885CVB

Color/Finish:
Vintage Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Stephen

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tiffany

Height: 10 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Resin

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 18 in