Quoizel Trilogy 19 in. 100W 5-Light Medium E-26 Base Chandelier in Old Bronze

QTRG5105OZ

Manufacturer Part #: TRG5105OZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Trilogy
ETL Listed
Yes
Height
19 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
26-1/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday