0 items

Quorum International 1-Light Box Wall Sconce

Q793

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 6 1/2"

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Baltic Granite
Color Finish Category
Nickel Tones
Height
8-1/2 in
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday