Quorum International

1-Light Pendant in Oiled Bronze

Part #Q8021086  |  Manufacturer Part #802-10-86

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 10 in

ETL Listed: No

Energy Star Compliant: No

Height: 15-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Industrial, Transitional]

Number Of Lights: 1

UL Listed: No

Watts: 100