0 items

Quorum International Bryant 100W 1-Light Pendant

Q3154

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bryant
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Amber Scavo
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday