0 items

Quorum International Signature 100W 1-Light Wall Sconce

Q54031

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Signature
Color Finish
Old World
Color Finish Category
Bronze Tones
Depth
6-1/2 in
Energy Star Compliant
No
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Watts
100
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday