0 items

Quorum International Capri VI 100W 2-Light Semi-Flushmount Ceiling Fixture

Q32532

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Capri VI
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
10-3/4 in
Installation Type
Ceiling Mount
Length
16-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday