0 items

Quorum International Powell 100W 4-Light Bath Vanity Light

Q51084

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Powell
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Depth
7 in
Energy Star Compliant
No
Height
10-1/2 in
Installation Type
Wall Mount
Lighting Direction
Down Lighting
Number Of Lights
4
UL Listed
Yes
Watts
100
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday