100W 5-Light Medium E-26 Vanity Fixture in Satin Nickel

Part #Q50945265  |  Item #8592715  |  Manufacturer Part #5094-5-265

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional Appeal
  • Transitional Versatility
  • Vintage Design
  • Soft Curvature

Specifications

ADA Compliant: No

Application: Residential

CE Approved: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 7-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Classic, Modern, Traditional]

Material: [Steel, Glass]

NSF Certified: No

Number Of Lights: 5

Origin: Global

Power Source: Electric

Product Type: Vanity

Sconce Type: Vanity

Smart Home Enabled: No

Style: Traditional

Type: Q50945265

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 11.5

Width: 36 in