Quorum International

13 W 4-Light Medium Ceiling Fan Light Kit in Satin Nickel

Part #Q24448065  |  Manufacturer Part #2444-8065

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 3 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 4

Watts: 13

Width: 10 in