0 items

Quorum International Capri 13W 5-Blade Ceiling Fan with 52 in. Blade Span and CFL Bulb

Q7752581

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.20, 0.36, 0.51
Blade Finish
White
Blade Pitch
11.5°
Blade Span
52 in
Collection
Capri
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
4
UL Listed
No
Watts
64

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday