Quorum International Signature 13W 5-Light Medium E-26 Base Incandescent Light Kit
Q253080
Color Finish
SPECIFICATIONS
- Bulb Type
- Compact Fluorescent
- Collection
- Signature
- Color Finish
- Aged Silver
- Color Finish Category
- Silver Tones
- Height
- 5-1/2 in
- Number Of Lights
- 5
- UL Listed
- No
- Watts
- 13
- Width
- 14 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday