0 items

Quorum International 150 W Medium Flood Light

Q6902

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Rust
Color Finish Category
Browns
Height
10 in
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
150
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday