16V 10W Transformer
16V 10W Transformer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Lighting Style:
- Traditional
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Traditional
- Type:
- Door Chime Accessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W
- Weight:
- 0.86 lb