0 items

Quorum International Balboa 21 in. 1-Light Outdoor Wall Sconce

Q72037

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Balboa
Color Finish
Graphite
Depth
9-1/4 in
ETL Listed
No
Energy Star Compliant
No
Height
21 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
Power Source
Electric
Sconce Type
Outdoor
UL Listed
No
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday