0 items

Quorum International 21 in. 8.5W 1-Light Under-Cabinet LED Light

Q93321

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Height
1-1/8 in
Length
21 in
Number Of Lights
1
UL Listed
Yes
Watts
8.5
Width
3-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday