Quorum International

21 in. 8.5W 1-Light Under-Cabinet LED Light in Oiled Bronze

Part #Q9332186  |  Manufacturer Part #93321-86

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 1-1/8 in

Length: 21 in

Number Of Lights: 1

UL Listed: Yes

Watts: 8.5

Width: 3-3/4 in