Quorum International

24-1/4 in. 60W 5-Light Medium E-26 Chandelier in Classic Nickel

Part #Q6060564  |  Manufacturer Part #6060-5-64

Color/Finish:
Classic Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Classic Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 24-1/4 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 5

UL Listed: No

Watts: 60

Width: 26 in