0 items

Quorum International Salento 26-1/2 in. 60W 4-Light Candelabra E-12 Base Incandescent Pendant

Q68164

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salento
Color Finish
Persian White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
26-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Classic/Traditional
Material
Glass
Number Of Lights
4
UL Listed
No
Watts
60
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday