0 items

Quorum International Signature 3-3/4 in. 13W 2-Light Ceiling Light

Q3505138

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Signature
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
3-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
No
Watts
13
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday