3-7/8 in. 60W 1-Light Medium E-26 Base Incandescent Pendant in Satin Copper

Part #Q8374949  |  Item #7183937  |  Manufacturer Part #837-4949

Call for Pricing EACH

Color/Finish:
Satin Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Satin Copper

Color Finish Category: Copper Tones

Diameter: 3-7/8 in

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Contemporary, Modern]

Number Of Lights: 1

UL Listed: No

Watts: 60