0 items

Quorum International Signature 30 in. Ceiling Fan Blade 6 Pack

Q306121

Blade Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Studio White
Blade Span
30 in
Collection
Signature
Length
30 in
Number Of Blades
6
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday