0 items

Quorum International Gusto 32 in. 44W 3-Blade Ceiling Fan

Q32323

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.2, 0.32, 0.37
Blade Finish
Studio White
Blade Pitch
13.5°
Blade Span
32 in
Collection
Gusto
Color Finish
Studio White
Color Finish Category
Whites
Energy Star Compliant
No
Number Of Blades
3
UL Listed
No
Watts
44

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday