0 items

Quorum International Salento 34 in. 6-Light Candelabra E-12 Base Chandelier

Q62066

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salento
Color Finish
French Umber
ETL Listed
No
Energy Star Compliant
No
Height
35 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
UL Listed
No
Watts
60
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday