4 ft 2 in.T8 Wrap Fan With Steel in White
4 ft 2 in.T8 Wrap Fan With Steel in White
Frequently Purchased Together
Product Details
- Flush Mounted to Surface
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 48-3/4 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T12
- Light Bulb Style:
- Linear
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 7.6 lb
- Width:
- 6-3/4 in