0 items

Quorum International Salon 40W 3-Light Candelabra E-12 Base Incandescent Light Kit

Q238390

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salon
Color Finish
Antique Flemish
Height
4-3/4 in
Number Of Lights
3
UL Listed
No
Watts
40
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday