0 items

Quorum International Capri I 42 in. 50W 5-Blade Ceiling Fan with Light Kit

Q77420

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.2, 0.36, 0.51
Blade Pitch
14°
Blade Span
42 in
Collection
Capri I
Color Finish
Studio White
Color Finish Category
Whites
Energy Star Compliant
No
Height
11-1/50 in
Number Of Blades
5
UL Listed
No
Watts
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday