0 items

Quorum International Barclay 44 in. 46W 5-Blade Ceiling Fan

Q75445

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.23, 0.36, 0.38
Blade Finish
Toasted Sienna/Walnut
Blade Pitch
12°
Blade Span
44 in
Collection
Barclay
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
7-4/5 in
Number Of Blades
5
UL Listed
No
Watts
46

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday