0 items

Quorum International 5-3/4 x 9-3/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Faux Alabaster Mushroom Glass

Q30218

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Faux Alabaster
Height
5-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
9-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday