0 items

Quorum International Estate 5-Blade Ceiling Fan

Q43425

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Satin Nickel/Walnut
Blade Span
42 in
Collection
Estate
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
11-3/4 in
Number Of Blades
5
UL Listed
Yes
Watts
55

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday