5 in. 60W 4-Light Ceiling Light in Oiled Bronze

Part #Q30002086  |  Item #7183775  |  Manufacturer Part #3000-20-86

$ 84.50 EACH
(Pricing is for Oiled Bronze)

Color/Finish:
Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimalist Appeal
  • Flush Mounted to Surface

Documents

Specifications

ADA Compliant: No

Application: Residential

CE Approved: No

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 5 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Steel, Glass]

NSF Certified: No

Number Of Lights: 4

Origin: Global

Power Source: Electric

Product Type: Ceiling Mount

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 11.2

Width: 20 in