0 items

Quorum International Spencer 5-Light 60W Medium E-26 Base Incandescent Chandelier

Q60105

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Spencer
Color Finish
Aged Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
25 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
5
UL Listed
No
Watts
60
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday