0 items

Quorum International 5-Light Vanity with Amber SCVO in Toasted Sienna

Q50945344

Color Finish

(Pricing is for Toasted Sienna)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Extends 7 3/4"

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
8 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
500
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday