0 items

Quorum International Signature 5-Light Vanity with Faux Alabaster

Q509451

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 7 3/4"

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Signature
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
8 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
500
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday