0 items

Quorum International Estate 52 in. 5-Blade Ceiling Fan

Q143525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • UL Wet Listed

SPECIFICATIONS

Blade Finish
White
Blade Span
52 in
Collection
Estate
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
14-1/4 in
Indoor Outdoor
Outdoor
Number Of Blades
5
Watts
65

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday