0 items

Quorum International Venture 52 in. 5-Blade Ceiling Fan with Motor

Q79525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Span
52 in
Collection
Venture
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Number Of Blades
5
Watts
68

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday