0 items

Quorum International 52 in. 5-Blade Flush Mount Ceiling Fan in Stainless Steel

Q515256522

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Blade Span
52 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Number Of Blades
5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday