0 items

Quorum International 52 in. 54W 5-Blade Ceiling Fan with Incandescent Light

Q39525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.17, 0.25, 0.33, 0.46
Blade Finish
Studio White
Blade Pitch
11.5°
Blade Span
52 in
Bulb Type
Incandescent
Color Finish
Studio White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Mini Candelabra E-11
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Watts
68

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday