0 items

Quorum International Monticello 52 in. 63W 5-Blade Ceiling Fan

Q17525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.2, 0.37, 0.56
Blade Finish
Medium Oak/Walnut
Blade Pitch
13°
Blade Span
52 in
Collection
Monticello
Color Finish
Aged Silver
Color Finish Category
Silver Tones
Energy Star Compliant
No
Number Of Blades
5
UL Listed
No
Watts
63

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday