0 items

Quorum International All-Weather Allure 52 in. 64W 5-Blade Ceiling Fan

Q146525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.21, 0.36, 0.5
Blade Finish
White
Blade Pitch
13.5°
Blade Span
52 in
Collection
All-Weather Allure
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Outdoor
Number Of Blades
5
UL Listed
No
Watts
64

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday