0 items

Quorum International Tribeca II 52 in. 64W 5-Blade Ceiling Fan with CFL Light

Q77525250

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.21, 0.37, 0.53
Blade Finish
White
Blade Pitch
11.5°
Blade Span
52 in
Bulb Type
Compact Fluorescent
Collection
Tribeca II
Color Finish
Studio White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Watts
64

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday