0 items

Quorum International Capri I 52 in. 70W 5-Blade Ceiling Fan with Light Kit

Q77520

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.21, 0.39, 0.57
Blade Pitch
11.5°
Blade Span
52 in
Collection
Capri I
Color Finish
Antique Flemish
Energy Star Compliant
No
Height
11-3/10 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
No
Watts
70

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday