0 items

Quorum International Alpha 52 in. Ceiling Fan Blade 2 Pack

Q523124

Blade Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Studio White
Blade Pitch
15°
Blade Span
52 in
Collection
Alpha
Length
52 in
Number Of Blades
2
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday