0 items

Quorum International Trimark 54 in. 67W 3-Blade Ceiling Fan with Incandescent Light

Q205439

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.33, 0.51, 0.58
Blade Finish
Studio White
Blade Pitch
18°
Blade Span
54 in
Bulb Type
Incandescent
Collection
Trimark
Color Finish
Studio White
Color Finish Category
Whites
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Blades
3
Number Of Lights
2
UL Listed
No
Watts
67

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday