0 items

Quorum International Holt 56 in. 24W 5-Blade LED Ceiling Fan

Q66565

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.07, 0.1, 0.15, 0.21, 0.23, 0.25
Blade Finish
Satin Nickel
Blade Pitch
16°
Blade Span
56 in
Bulb Type
LED
Collection
Holt
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Watts
24

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday