0 items

Quorum International Propel 56 in. 28W 3-Blade LED Ceiling Fan

Q87563

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.05, 0.09, 0.12, 0.18, 0.27, 0.4
Blade Finish
Satin Nickel
Blade Pitch
16°
Blade Span
56 in
Bulb Type
LED
Collection
Propel
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
15-7/20 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Watts
28

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday