Quorum International 6-1/2 in. 100 W 1-Light Medium Lantern in Baltic Granite

Q780145

Color Finish

(Pricing is for Baltic Granite)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Extends 6 1/4"

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Baltic Granite
Color Finish Category
Nickel Tones
Height
13-1/4 in
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday