Quorum International 6-3/4 x 15-1/2 in. Celling Light

Q306615

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Glass Type
Faux Alabaster
Height
6-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday