0 items

Quorum International Windmill 60 in. 32.6W 15-Blade Ceiling Fan

Q196015

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.08, 0.11, 0.15, 0.2, 0.29, 0.46
Blade Finish
Weathered Oak
Blade Pitch
30°
Blade Span
60 in
Collection
Windmill
Color Finish
Galvanized
Color Finish Category
Greys
Energy Star Compliant
No
Number Of Blades
15
UL Listed
Yes
Watts
32.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday